

TIMKEN
TIMKEN
H221648NAV-90018
TIMKEN TIMKEN
Description
H221648NAV-90018 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H221648; 3.936" Bore; 8.858" Outside Diameter; 4-23/32" Width; Double Row
Part #
H221648NAV-90018
BDI #
1356614
Details
10188.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H221648NAV-90018/p/1356614
Your Price
$ 10,188.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.83
EAN
0053893065069
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H221648
Assembly Number
90018
Assembly Components
H221648NAV (2) | K426864 (1) | K426865 (2) | K524668 (2)
End Play
0.002 to 0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty | Non-Adjustable Bearing | Special Steel Cone
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H221648NAV-90018
Weight / LBS
52.492
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H221648; 3.936" Bore; 8.858" Outside Diameter; 4-23/32" Width; Double Row
Assembly Width
4.719 Inch | 119.863 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
3.936 Inch | 99.974 Millimeter