https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1DCN-2SCP-TDI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzd8aW1hZ2UvanBlZ3xhR0UxTDJnd01pOHhNREl6TlRNM01UQXlPRFV4TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhSRU5PWHpKVFExQmZWRVJKWHpNd01IZ3pNREF1YW5CbnwzYmZiN2MxMDI3NWZjMzYzMTFlMjVkNmUxMWU5ZjIxNzg5ZDRiZmRiNWI5YmE2ZDNlYjZkNGZhOWMzN2EwNWJl
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1DCN-2SCP-TDI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzd8aW1hZ2UvanBlZ3xhR0UxTDJnd01pOHhNREl6TlRNM01UQXlPRFV4TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhSRU5PWHpKVFExQmZWRVJKWHpNd01IZ3pNREF1YW5CbnwzYmZiN2MxMDI3NWZjMzYzMTFlMjVkNmUxMWU5ZjIxNzg5ZDRiZmRiNWI5YmE2ZDNlYjZkNGZhOWMzN2EwNWJl
TIMKEN
TIMKEN
H228649TD-90024
TIMKEN TIMKEN
Description
H228649TD-90024 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H228649TD; 5.38" Bore; 8.88" Outside Diameter; 4-3/4" Width; Double Row
Part #
H228649TD-90024
BDI #
1356640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H228649TD-90024/p/1356640
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.441
EAN
0053893522968
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H228649TD
Assembly Number
90024
Assembly Components
H228649TD (1) | H228610 (2) | H228610EA (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | 1 Cup Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
47.27
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H228649TD; 5.38" Bore; 8.88" Outside Diameter; 4-3/4" Width; Double Row
Assembly Width
4.75 Inch | 120.65 Millimeter
Outside Diameter
8.88 Inch | 225.552 Millimeter
Bore
5.38 Inch | 136.652 Millimeter
