

TIMKEN
TIMKEN
H239649-90060
TIMKEN TIMKEN
Description
H239649-90060 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H239649; 7-3/8" Bore; 12-5/8" Outside Diameter; 7-5/16" Width; Double Row
Part #
H239649-90060
BDI #
1356731
Details
18111.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H239649-90060/p/1356731
Your Price
$ 18,111.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
55.31
EAN
0053893540849
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H239649
Assembly Number
90060
Assembly Components
H239649 (2) | H239612CD (1) | H239649XA (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H239649-90060
Weight / LBS
121.838
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H239649; 7-3/8" Bore; 12-5/8" Outside Diameter; 7-5/16" Width; Double Row
Outside Diameter
12.625 Inch | 320.675 Millimeter
Assembly Width
7.313 Inch | 185.75 Millimeter
Bore
7.375 Inch | 187.325 Millimeter