Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H242649-99401 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1345059-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTR8aW1hZ2UvanBlZ3xhREF6TDJneU5pOHhNRFU0TnpJd016TXpPREkzTUM5SlRrUlVTVTFZV0ZoWVdGaGZNVE0wTlRBMU9WOHpNREI0TXpBd0xtcHdad3w0ZTQ2NzgyMDUwZWYwYzVjMmI1ZTY1ZThlMDM5ZmQ0ZDE4YjRjY2FlMDc0YTM4MDI1OWJhMTEyZGQ0YWVjMjIw
21967186 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

H242649-99401

Description

H242649-99401 TAPERED ROLLER BRG ASSY ; SINGLE ROW 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number H242649; 8-1/8" Bore; 13-1/4" Outside Diameter; 3-7/8" Width; Single Row

Part #

H242649-99401

BDI #
21967186

Details

7050.08 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,050.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893809083
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H242649
Assembly Components
H242649 (1) | H242610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
73.17
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H242649; 8-1/8" Bore; 13-1/4" Outside Diameter; 3-7/8" Width; Single Row
Assembly Width
3.875 Inch | 98.425 Millimeter
Bore
8.125 Inch | 206.375 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter