Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H247535/H247510 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
25265847 Tapered Roller Bearing Assemblies 

NTN NTN

H247535/H247510

Description

H247535/H247510 TAPERED ROLLER BRG ASSY (SMARTCATALOG)

Tapered Bearing; Components H247535 (1) | H247510 (1); 7-7/8" Bore; 15-1/8" Outside Diameter; 4-7/16" Assembly Width; Single Row of Rollers

Part #

H247535/H247510

BDI #
25265847

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359867176
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H247535
Assembly Components
H247535 (1) | H247510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
116.845
Long Description
Tapered Bearing; Components H247535 (1) | H247510 (1); 7-7/8" Bore; 15-1/8" Outside Diameter; 4-7/16" Assembly Width; Single Row of Rollers
Bore
7.875 Inch | 200.025 Millimeter
Assembly Width
4.438 Inch | 112.725 Millimeter
Outside Diameter
15.125 Inch | 384.175 Millimeter