

NTN
NTN
H247535/H247510CD+A
NTN NTN
Description
H247535/H247510CD+A TAPERED ROLLER BRG ; NON RETURNABLE 7.875"ID 15.125"OD 9.38"W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H247535; 7-7/8" Bore; 15-1/8" Outside Diameter; 9.381" Width; Double Row
Part #
H247535/H247510CD+A
BDI #
17149584
Details
32735.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H247535-H247510CD+A/p/17149584
Your Price
$ 32,735.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
132.6
EAN
4547359654295
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H247535
Assembly Components
H247535 (2) | H247510CD (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H247535; 7-7/8" Bore; 15-1/8" Outside Diameter; 9.381" Width; Double Row
Outside Diameter
15.125 Inch | 384.175 Millimeter
Assembly Width
9.381 Inch | 238.277 Millimeter
Bore
7.875 Inch | 200.025 Millimeter