

TIMKEN
TIMKEN
H247549-90060
TIMKEN TIMKEN
Description
H247549-90060 ; TRB 2-ROW ASSEMBLY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H247549; 9-1/4" Bore; 15-1/8" Outside Diameter; 9-3/8" Width; Double Row
Part #
H247549-90060
BDI #
1356841
Details
29306.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H247549-90060/p/1356841
Your Price
$ 29,306.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
101.94
EAN
0053893551173
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H247549
Assembly Number
90060
Assembly Components
H247549 (2) | H247510CD (1) | H247549XA (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H247549-90060
Weight / LBS
224.534
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H247549; 9-1/4" Bore; 15-1/8" Outside Diameter; 9-3/8" Width; Double Row
Bore
9.25 Inch | 234.95 Millimeter
Outside Diameter
15.125 Inch | 384.175 Millimeter
Assembly Width
9.375 Inch | 238.125 Millimeter