

TIMKEN
TIMKEN
H337844-90232
TIMKEN TIMKEN
Description
H337844-90232 ; TRB 2-ROW AP ASSEMBLY CLASS GG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H337844; 6-7/8" Bore; 11.878" Outside Diameter; 7.502" Width; Double Row
Part #
H337844-90232
BDI #
1356944
Details
9160.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H337844-90232/p/1356944
Your Price
$ 9,160.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
64.99
EAN
0053893441696
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H337844
Assembly Number
90232
Assembly Components
H337844 (2) | H337816XD (1) | H337844XA (1) | K150188 (2) | K524465 (1) | K524662 (2) | K89716 (1)
End Play
0.023 to 0.027
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H337844-90232
Weight / LBS
143.142
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H337844; 6-7/8" Bore; 11.878" Outside Diameter; 7.502" Width; Double Row
Bore
6.875 Inch | 174.625 Millimeter
Assembly Width
7.502 Inch | 190.551 Millimeter
Outside Diameter
11.878 Inch | 301.701 Millimeter