TIMKEN
TIMKEN
H337846-90016
TIMKEN TIMKEN
Description
H337846-90016 AP INTEGRATED BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H337846; 7" Bore; 11.88" Outside Diameter; " Width; Double Row
Part #
H337846-90016
BDI #
1356960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H337846-90016/p/1356960
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
58.677
EAN
0053893941530
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H337846
Assembly Number
90016
Assembly Components
H337846 (2) | H337816XD (1) | H337846XA (1) | K147767 (2) | K147749 (2) | M-942 (28)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer | 2 Seal Wear Ring | 2 Seal | 28 Grease
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
129.36
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H337846; 7" Bore; 11.88" Outside Diameter; " Width; Double Row
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
11.88 Inch | 301.752 Millimeter
