https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
H337846-90246
TIMKEN TIMKEN
Description
H337846-90246 TAPERED ROLLER BEARING ; 2-ROW AP ASSEMBLY CLASS GG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H337846; 7" Bore; 11.878" Outside Diameter; 7.502" Width; Double Row
Part #
H337846-90246
BDI #
1356965
Details
8562.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H337846-90246/p/1356965
Your Price
$ 8,562.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
58.677
EAN
0053893805641
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H337846
Assembly Number
90246
Assembly Components
H337846 (2) | H337816XD (1) | H337846XA (1) | K147749 (2) | K147767 (2)
End Play
0.023 to 0.027
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H337846-90246
Weight / LBS
129.36
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H337846; 7" Bore; 11.878" Outside Diameter; 7.502" Width; Double Row
Assembly Width
7.502 Inch | 190.551 Millimeter
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
11.878 Inch | 301.701 Millimeter
