https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
H432649-90016
TIMKEN TIMKEN
Description
H432649-90016 AP INTEGRATED BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H432649; 6" Bore; 10.878" Outside Diameter; Double Row
Part #
H432649-90016
BDI #
1357015
Details
12841.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H432649-90016/p/1357015
Your Price
$ 12,841.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
47.4
EAN
0053893616421
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H432649
Assembly Number
90016
Assembly Components
H432649 (2) | XC10740D (1) | H432649XA (1) | K83082 (2) | K83081 (2)
End Play
0.021 to 0.025
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H432649-90016
Weight / LBS
104.41
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H432649; 6" Bore; 10.878" Outside Diameter; Double Row
Outside Diameter
10.878 Inch | 276.301 Millimeter
Bore
6 Inch | 152.4 Millimeter
