

TIMKEN
TIMKEN
H432649-90026
TIMKEN TIMKEN
Description
H432649-90026 TAPERED ROLLER BEARING ; DOUBLE ROW POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H432649; 6" Bore; 10.878" Outside Diameter; Double Row
Part #
H432649-90026
BDI #
1357017
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H432649-90026/p/1357017
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
42.45
EAN
0053893678528
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H432649
Assembly Number
90026
Assembly Components
H432649 (2) | XC10740D (1) | H432649XA (1)
End Play
0.021 to 0.025
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H432649-90026
Weight / LBS
93.51
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H432649; 6" Bore; 10.878" Outside Diameter; Double Row
Outside Diameter
10.878 Inch | 276.301 Millimeter
Bore
6 Inch | 152.4 Millimeter