

TIMKEN
TIMKEN
H715344-99401 BOM
TIMKEN TIMKEN
Description
H715344/H715311 KIT
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H715344; 2-3/4" Bore; 5-3/8" Outside Diameter; 1.811" Width; Single Row
Part #
H715344-99401 BOM
BDI #
21584608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H715344-99401-BOM/p/21584608
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.18
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H715344
Assembly Components
H715344 (1) | H715311 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H715344; 2-3/4" Bore; 5-3/8" Outside Diameter; 1.811" Width; Single Row
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Assembly Width
1.811 Inch | 46 Millimeter