

TIMKEN
TIMKEN
H715345-90038
TIMKEN TIMKEN
Description
H715345-90038 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H715345; 2-13/16" Bore; 7" Outside Diameter; 3.87" Width; Double Row
Part #
H715345-90038
BDI #
1357075
Details
9924.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H715345-90038/p/1357075
Your Price
$ 9,924.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.549
EAN
0053893800325
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H715345
Assembly Number
90038
Assembly Components
H715345 (2) | K302662 (1) | H715345XA (1) | K326080 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer | 2 Closure
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
32.07
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H715345; 2-13/16" Bore; 7" Outside Diameter; 3.87" Width; Double Row
Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Assembly Width
3.87 Inch | 98.298 Millimeter