

NTN
NTN
H715345PW3/H7153#01
NTN NTN
Description
H715345PW3/H7153 01 TAPERED RLR BRG ; 2.8125"X5.375"X1.8125"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H715345; 2-13/16" Bore; 5-3/8" Outside Diameter; 1-13/16" Width; Single Row
Part #
H715345PW3/H7153#01
BDI #
1219756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H715345PW3-H7153%2301/p/1219756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359595055
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H715345
Assembly Components
H715345PW3 (1) | H7153-01 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H715345; 2-13/16" Bore; 5-3/8" Outside Diameter; 1-13/16" Width; Single Row
Assembly Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Bore
2.813 Inch | 71.45 Millimeter