

TIMKEN
TIMKEN
H852849-90016
TIMKEN TIMKEN
Description
H852849-90016 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 12-18OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H852849; 10-1/2" Bore; 17-1/2" Outside Diameter; 9-1/2" Width; Double Row
Part #
H852849-90016
BDI #
1357109
Details
56766.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H852849-90016/p/1357109
Your Price
$ 56,766.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
150.827
EAN
0053893700700
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H852849
Assembly Number
90016
Assembly Components
H852849 (2) | H852810 (2) | H852810EB (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H852849-90016
Weight / LBS
331.718
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H852849; 10-1/2" Bore; 17-1/2" Outside Diameter; 9-1/2" Width; Double Row
Assembly Width
9.5 Inch | 241.3 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter