

TIMKEN
TIMKEN
H859049-90017
TIMKEN TIMKEN
Description
H859049 90017 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H859049; 12-3/8" Bore; 19-1/2" Outside Diameter; 9-1/2" Width; Double Row
Part #
053893701486
BDI #
1357122
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H859049-90017/p/1357122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
174.461
EAN
0053893701486
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H859049
Assembly Number
90017
Assembly Components
H859049 (2) | H859010 (2) | H859010EB (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H859049-90017
Weight / LBS
384.275
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H859049; 12-3/8" Bore; 19-1/2" Outside Diameter; 9-1/2" Width; Double Row
Assembly Width
9.5 Inch | 241.3 Millimeter
Outside Diameter
19.5 Inch | 495.3 Millimeter
Bore
12.375 Inch | 314.325 Millimeter