https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
H859049H-902A2
TIMKEN TIMKEN
Description
H859049H-902A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-SINGLE-ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H859049; 12-3/8" Bore; 19-1/2" Outside Diameter; 9-1/2" Width; Double Row
Part #
H859049H-902A2
BDI #
1357127
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H859049H-902A2/p/1357127
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
179.803
EAN
0053893753621
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H859049
Assembly Number
902A2
Assembly Components
H859049H (2) | H859010 (2) | H859010EC (1) | H859049XC (1) | XC25736R (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H859049H-902A2
Weight / LBS
400.291
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H859049; 12-3/8" Bore; 19-1/2" Outside Diameter; 9-1/2" Width; Double Row
Bore
12.375 Inch | 314.325 Millimeter
Outside Diameter
19.5 Inch | 495.3 Millimeter
Assembly Width
9.5 Inch | 241.3 Millimeter
