https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
H913849-90011
TIMKEN TIMKEN
Description
H913849-90011 TAPERED ROLLER BRG ASSY ; 2-3/4" BORE 5-3/4" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H913849; 2-3/4" Bore; 5-3/4" Outside Diameter; 3-1/4" Width; Double Row
Part #
H913849-90011
BDI #
1357148
Details
2180.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H913849-90011/p/1357148
Your Price
$ 2,180.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.085
EAN
0053893789972
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H913849
Assembly Number
90011
Assembly Components
H913849 (2) | H913810 (2) | H913849XA (1) | K85372 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H913849-90011
Weight / LBS
13.706
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H913849; 2-3/4" Bore; 5-3/4" Outside Diameter; 3-1/4" Width; Double Row
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter
