

TIMKEN
TIMKEN
H924045-90014
TIMKEN TIMKEN
Description
H924045-90014 TAPERED ROLLER BEARING ; TWO SINGLE ROW ASSEMBLY 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4-3/8" Bore; 8-7/16" Outside Diameter; 4-3/8" Width; Double Row
Part #
H924045-90014
BDI #
1357217
Details
6053.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H924045-90014/p/1357217
Your Price
$ 6,053.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.566
EAN
0053893710075
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H924045
Assembly Number
90014
Assembly Components
H924045 (2) | H924010 (2) | H924010EA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H924045-90014
Weight / LBS
39.396
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4-3/8" Bore; 8-7/16" Outside Diameter; 4-3/8" Width; Double Row
Outside Diameter
8.438 Inch | 214.325 Millimeter
Assembly Width
4.375 Inch | 111.125 Millimeter
Bore
4.375 Inch | 111.125 Millimeter