

TIMKEN
TIMKEN
H924045-902A2
TIMKEN TIMKEN
Description
H924045-902A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4-3/8" Bore; 8-7/16" Outside Diameter; 4-9/16" Width; Double Row
Part #
H924045-902A2
BDI #
1357231
Details
6069.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H924045-902A2/p/1357231
Your Price
$ 6,069.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.291
EAN
0053893739984
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H924045
Assembly Number
902A2
Assembly Components
H924045 (2) | H924010D (1) | H924045XA (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H924045-902A2
Weight / LBS
38.791
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4-3/8" Bore; 8-7/16" Outside Diameter; 4-9/16" Width; Double Row
Bore
4.375 Inch | 111.125 Millimeter
Outside Diameter
8.438 Inch | 214.325 Millimeter
Assembly Width
4.563 Inch | 115.9 Millimeter