TIMKEN
TIMKEN
H924045XA 2
TIMKEN TIMKEN
Description
H924045XA 2 ; SPACER
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4.38" Bore; 8.44" Outside Diameter; 4.56" Width; Double Row
Part #
053893710259
BDI #
17201310
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H924045XA-2/p/17201310
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893710259
Product Group - BDI
B02222
Precision Class
Standard
Component
Assembly
Basic Number
H924045
Assembly Components
H924045 (2) | H924010D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4.38" Bore; 8.44" Outside Diameter; 4.56" Width; Double Row
Bore
4.38 Inch | 111.252 Millimeter
Outside Diameter
8.44 Inch | 214.376 Millimeter
Assembly Width
4.56 Inch | 115.824 Millimeter
