

TIMKEN
TIMKEN
H936316-902A3
TIMKEN TIMKEN
Description
H936316-902A3 ; TAPER ROLLER BEARING ASSEMBLY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H936316; 6.13" Bore; 13-1/2" Outside Diameter; 7-1/2" Width; Double Row
Part #
H936316-902A3
BDI #
20847788
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H936316-902A3/p/20847788
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
71.4
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H936316
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H936316; 6.13" Bore; 13-1/2" Outside Diameter; 7-1/2" Width; Double Row
Outside Diameter
13.5 Inch | 342.9 Millimeter
Bore
6.13 Inch | 155.702 Millimeter
Assembly Width
7.5 Inch | 190.5 Millimeter