Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H936340-90014 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
1357254 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

H936340-90014

Description

H936340-90014 TAPERED ROLLER BEARING ; TWO SINGLE ROW ASSEMBLY 12-18OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number H936340; 6-1/8" Bore; 13-1/2" Outside Diameter; 6-3/4" Width; Double Row

Part #

H936340-90014

BDI #
1357254

Details

34902.85 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 34,902.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
76.071
EAN
0053893715216
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H936340
Assembly Number
90014
Assembly Components
H936340 (2) | H936316 (2) | H936316EB (1) | H936340XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H936340-90014
Weight / LBS
167.708
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H936340; 6-1/8" Bore; 13-1/2" Outside Diameter; 6-3/4" Width; Double Row
Assembly Width
6.75 Inch | 171.45 Millimeter
Outside Diameter
13.5 Inch | 342.9 Millimeter
Bore
6.125 Inch | 155.575 Millimeter