https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
TIMKEN
TIMKEN
H936349-902A1
TIMKEN TIMKEN
Description
H936349-902A1 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 12-18OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H936349; 6-5/8" Bore; 13" Outside Diameter; 6-3/4" Width; Double Row
Part #
H936349-902A1
BDI #
1357275
Details
32125.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H936349-902A1/p/1357275
Your Price
$ 32,125.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
59.109
EAN
0053893072289
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H936349
Assembly Number
902A1
Assembly Components
H936349 (2) | H936310 (2) | H936310EA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H936349-902A1
Weight / LBS
130.314
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H936349; 6-5/8" Bore; 13" Outside Diameter; 6-3/4" Width; Double Row
Assembly Width
6.75 Inch | 171.45 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Bore
6.625 Inch | 168.275 Millimeter
