https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0MnxpbWFnZS9qcGVnfGFERmpMMmhpWlM4eE1EZ3lNVFEwT0RVek1UazVPQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmTWxSVFgwbE5MVkJPTFVOSFh6TXdNSGd6TURBdWFuQm58YjM1NjgwNjU0Yjc4YTU5OTE0NmM3MGIyZjc2ZDAzZTVkM2FkYWMzMGUxMjA1MmUxNGJhNGNmY2E2MjYxOWFlZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0MnxpbWFnZS9qcGVnfGFERmpMMmhpWlM4eE1EZ3lNVFEwT0RVek1UazVPQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmTWxSVFgwbE5MVkJPTFVOSFh6TXdNSGd6TURBdWFuQm58YjM1NjgwNjU0Yjc4YTU5OTE0NmM3MGIyZjc2ZDAzZTVkM2FkYWMzMGUxMjA1MmUxNGJhNGNmY2E2MjYxOWFlZQ
TIMKEN
TIMKEN
H961649-902B6
TIMKEN TIMKEN
Description
H961649-902B6 ; TWO TRB SINGLE ASSEMBLY 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H961649; 12-1/2" Bore; 24-1/2" Outside Diameter; 12" Width; Double Row
Part #
H961649-902B6
BDI #
1357305
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H961649-902B6/p/1357305
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
371.865
EAN
0053893119267
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H961649
Assembly Number
902B6
Assembly Components
H961649 (2) | H961610 (2) | H961610EB (1) | K163629 (1) | CRT391028 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | 1 Cup Spacer | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
819.82
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H961649; 12-1/2" Bore; 24-1/2" Outside Diameter; 12" Width; Double Row
Bore
12.5 Inch | 317.5 Millimeter
Assembly Width
12 Inch | 304.8 Millimeter
Outside Diameter
24.5 Inch | 622.3 Millimeter
