Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H969249-90011 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
1357308 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

H969249-90011

Description

H969249-90011 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 24-36 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number H969249; 16" Bore; 30" Outside Diameter; 7-1/8" Width; Single Row

Part #

H969249-90011

BDI #
1357308

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
334.686
EAN
0053893718972
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H969249
Assembly Number
90011
Assembly Components
H969249 (1) | H969210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H969249-90011
Weight / LBS
737.858
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H969249; 16" Bore; 30" Outside Diameter; 7-1/8" Width; Single Row
Assembly Width
7.125 Inch | 180.975 Millimeter
Bore
16 Inch | 406.4 Millimeter
Outside Diameter
30 Inch | 762 Millimeter