https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
H969249-902A1
TIMKEN TIMKEN
Description
H969249-902A1 TAPERED ROLLER BEARINGS ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H969249; 16" Bore; 30" Outside Diameter; 14-1/2" Width; Double Row
Part #
H969249-902A1
BDI #
1357309
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H969249-902A1/p/1357309
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
689.01
EAN
0053893857961
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H969249
Assembly Number
902A1
Assembly Components
H969249 (2) | H969210D (1) | H969249XA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H969249-902A1
Weight / LBS
517.65
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H969249; 16" Bore; 30" Outside Diameter; 14-1/2" Width; Double Row
Outside Diameter
30 Inch | 762 Millimeter
Assembly Width
14.5 Inch | 368.3 Millimeter
Bore
16 Inch | 406.4 Millimeter
