KOYO
KOYO
HC30202R
KOYO KOYO
Description
HC30202R
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HC30202; 15MM Bore; 35MM Outside Diameter; 11.75MM Width; Single Row
Part #
HC30202R
BDI #
21535477
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HC30202R/p/21535477
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.05
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HC30202
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.11905
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HC30202; 15MM Bore; 35MM Outside Diameter; 11.75MM Width; Single Row
Bore
0.591 Inch | 15 Millimeter
Assembly Width
0.463 Inch | 11.75 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter

