

TIMKEN
TIMKEN
HH228340-90025
TIMKEN TIMKEN
Description
HH228340 90025 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH228340; 4-3/4" Bore; 10" Outside Diameter; 6-1/8" Width; Double Row
Part #
053893809533
BDI #
1357594
Details
11718.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH228340-90025/p/1357594
Your Price
$ 11,718.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
39.053
EAN
0053893809533
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH228340
Assembly Number
90025
Assembly Components
HH228340 (2) | HH228310 (2) | HH228310EA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH228340-90025
Weight / LBS
86.02
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH228340; 4-3/4" Bore; 10" Outside Diameter; 6-1/8" Width; Double Row
Outside Diameter
10 Inch | 254 Millimeter
Assembly Width
6.125 Inch | 155.575 Millimeter
Bore
4.75 Inch | 120.65 Millimeter