

TIMKEN
TIMKEN
HH258248-902A5
TIMKEN TIMKEN
Description
HH258248-902A5 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH258248; 11.81" Bore; 19-1/2" Outside Diameter; 11-7/8" Width; Double Row
Part #
HH258248-902A5
BDI #
1357693
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH258248-902A5/p/1357693
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
232.32
EAN
0013992356307
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH258248
Assembly Number
902A5
Assembly Components
HH258248 (2) | HH258210CD (1) | HH258248XA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavier Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH258248-902A5
Weight / LBS
511.71
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH258248; 11.81" Bore; 19-1/2" Outside Diameter; 11-7/8" Width; Double Row
Assembly Width
11.875 Inch | 301.625 Millimeter
Bore
11.81 Inch | 299.974 Millimeter
Outside Diameter
19.5 Inch | 495.3 Millimeter