https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
TIMKEN
TIMKEN
HH421246C-99403
TIMKEN TIMKEN
Description
HH421246C-99403 TAPERED ROLLER BRG ASSY ; SINGLE ROW 4-8 OD
Tapered Roller Bearing Assembly; Class 7 Precision; Basic Number HH421246C; 3-7/8" Bore; 7-1/4" Outside Diameter; 2-1/2" Width; Single Row
Part #
HH421246C-99403
BDI #
21963430
Details
2229.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH421246C-99403/p/21963430
Your Price
$ 2,229.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893049380
Product Group - BDI
B04334
Precision Class
Class 7
Component
Assembly
Basic Number
HH421246C
Assembly Number
99403
Assembly Components
HH421210-20024 (1) | HH421246C-70000 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
16.472
Long Description
Tapered Roller Bearing Assembly; Class 7 Precision; Basic Number HH421246C; 3-7/8" Bore; 7-1/4" Outside Diameter; 2-1/2" Width; Single Row
Outside Diameter
7.25 Inch | 184.15 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
