Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HH840249-90016 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
24625409 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HH840249-90016

Description

HH840249-90016 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH840249; 7-1/2" Bore; 13-1/4" Outside Diameter; 3-7/8" Width; Single Row

Part #

HH840249-90016

BDI #
24625409

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
35.453
EAN
0053893037134
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH840249
Assembly Number
90016
Assembly Components
HH840249 (1) | HH840210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH840249-90016
Weight / LBS
80.23
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH840249; 7-1/2" Bore; 13-1/4" Outside Diameter; 3-7/8" Width; Single Row
Outside Diameter
13.25 Inch | 336.55 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Assembly Width
3.875 Inch | 98.425 Millimeter