

TIMKEN
TIMKEN
HH926749-90018
TIMKEN TIMKEN
Description
HH926749 90018 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926749; 4-3/4" Bore; 10-3/4" Outside Diameter; 6-1/2" Width; Double Row
Part #
053893712963
BDI #
1357828
Details
12693.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH926749-90018/p/1357828
Your Price
$ 12,693.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
47.112
EAN
0053893712963
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH926749
Assembly Number
90018
Assembly Components
HH926749 (2) | HH926710 (2) | HH926710EB (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH926749-90018
Weight / LBS
103.865
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926749; 4-3/4" Bore; 10-3/4" Outside Diameter; 6-1/2" Width; Double Row
Outside Diameter
10.75 Inch | 273.05 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter
Bore
4.75 Inch | 120.65 Millimeter