

TIMKEN
TIMKEN
HH932132-90020
TIMKEN TIMKEN
Description
HH932132-90020 ; TRB TWO SINGLE ROW ASSEMBLY 12-18OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH932132; 5" Bore; 12-1/4" Outside Diameter; 7" Width; Double Row
Part #
HH932132-90020
BDI #
1357856
Details
33916.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH932132-90020/p/1357856
Your Price
$ 33,916.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
67.89
EAN
0053893714134
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH932132
Assembly Number
90020
Assembly Components
HH932132 (2) | HH932115 (2) | HH932115EB (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH932132-90020
Weight / LBS
149.54
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH932132; 5" Bore; 12-1/4" Outside Diameter; 7" Width; Double Row
Assembly Width
7 Inch | 177.8 Millimeter
Bore
5 Inch | 127 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter