

TIMKEN
TIMKEN
HH932132-902A7
TIMKEN TIMKEN
Description
HH932132-902A7 ; TRB TWO SINGLE ROW ASSEMBLY 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH932132; 5" Bore; 12" Outside Diameter; 3-1/2" Width; Double Row
Part #
HH932132-902A7
BDI #
1357865
Details
25731.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH932132-902A7/p/1357865
Your Price
$ 25,731.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
65.347
EAN
0053893562179
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH932132
Assembly Components
HH932132 (2) | HH932110 (2) | HH932132XA (1) | HH932110EA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | 1 Cup Spacer | Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH932132; 5" Bore; 12" Outside Diameter; 3-1/2" Width; Double Row
Assembly Width
3.5 Inch | 88.9 Millimeter
Bore
5 Inch | 127 Millimeter
Outside Diameter
12 Inch | 304.8 Millimeter