

TIMKEN
TIMKEN
HH932132-99405
TIMKEN TIMKEN
Description
HH932132-99405 TAPERED ROLLER BRG ASS ; NON-RETURNABLE 8-24IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH932132; 5" Bore; 12" Outside Diameter; 3-1/2" Width; Single Row
Part #
HH932132-99405
BDI #
21965379
Details
11102.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH932132-99405/p/21965379
Your Price
$ 11,102.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893275901
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH932132
Assembly Components
HH932132 (1) | HH932110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
65.16
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH932132; 5" Bore; 12" Outside Diameter; 3-1/2" Width; Single Row
Outside Diameter
12 Inch | 304.8 Millimeter
Bore
5 Inch | 127 Millimeter
Assembly Width
3.5 Inch | 88.9 Millimeter