

TIMKEN
TIMKEN
HH953749-90021
TIMKEN TIMKEN
Description
HH953749 90021 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH953749; 10" Bore; 21" Outside Diameter; 10-7/8" Width; Double Row
Part #
053893716961
BDI #
1357923
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH953749-90021/p/1357923
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
265.921
EAN
0053893716961
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH953749
Assembly Number
90021
Assembly Components
HH953749 (2) | HH953710D (1) | HH953749XA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH953749-90021
Weight / LBS
577.118
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH953749; 10" Bore; 21" Outside Diameter; 10-7/8" Width; Double Row
Outside Diameter
21 Inch | 533.4 Millimeter
Bore
10 Inch | 254 Millimeter
Assembly Width
10.875 Inch | 276.225 Millimeter