https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
SKF
SKF
HM 89449/2/410/2/QCL7C
SKF SKF
Description
HM 89449/2/410/2/QCL7C TAPERED RLR BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM89449; 1-7/16" Bore; 3" Outside Diameter; 1-5/32" Width; Single Row
Part #
HM 89449/2/410/2/QCL7C
BDI #
1416049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM-89449-2-410-2-QCL7C/p/1416049
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.66
EAN
7316570651034
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM89449
Assembly Components
HM89449(1) | HM89410(1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.41096
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM89449; 1-7/16" Bore; 3" Outside Diameter; 1-5/32" Width; Single Row
Outside Diameter
3 Inch | 76.2 Millimeter
Assembly Width
1.156 Inch | 29.37 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
