

SKF
SKF
HM 911245/W/210/QV001
SKF SKF
Description
HM 911245/W/210/QV001 TAPERED ROLLER BRG ; POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM911245; 2-3/8" Bore; 5-1/8" Outside Diameter; 1-7/16" Width; Single Row
Part #
HM 911245/W/210/QV001
BDI #
1302973
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM-911245-W-210-QV001/p/1302973
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.14
EAN
7316571150000
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM911245
Assembly Components
HM911245 (1) | HM911210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM911245; 2-3/8" Bore; 5-1/8" Outside Diameter; 1-7/16" Width; Single Row
Outside Diameter
5.125 Inch | 130.175 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter
Bore
2.375 Inch | 60.325 Millimeter