https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM120846-90118
TIMKEN TIMKEN
Description
HM120846-90118 TR BEARINGS CUP
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM120846; 3.935" Bore; 6-1/2" Outside Diameter; 4.196" Width; Double Row
Part #
HM120846-90118
BDI #
1357975
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM120846-90118/p/1357975
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.05
EAN
0053893477503
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM120846
Assembly Number
90118
Assembly Components
HM120846 (2) | HM120817XD (1) | HM120846XA (1) | K518785 (2) | K86895 (2)
End Play
0.021 to 0.027
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM120846-90118
Weight / LBS
22.134
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM120846; 3.935" Bore; 6-1/2" Outside Diameter; 4.196" Width; Double Row
Assembly Width
4.196 Inch | 106.578 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
3.935 Inch | 99.949 Millimeter
