https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM120848-90037
TIMKEN TIMKEN
Description
HM120848-90037 TAPERED ROLLER BRG ASSY ; 4" BORE 6-1/2" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM120848; 4" Bore; 6-1/2" Outside Diameter; 4.196" Width; Double Row
Part #
HM120848-90037
BDI #
1357982
Details
3883.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM120848-90037/p/1357982
Your Price
$ 3,883.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.029
EAN
0053893846736
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM120848
Assembly Number
90037
Assembly Components
HM120848 (2) | HM120817XD (1) | HM120848XA (1) | K344077 (3) | K399069 (1) | K75801 (1) | K86890 (2) | K86895 (2)
End Play
0.021 to 0.027
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM120848-90037
Weight / LBS
26.52
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM120848; 4" Bore; 6-1/2" Outside Diameter; 4.196" Width; Double Row
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Assembly Width
4.196 Inch | 106.578 Millimeter
