https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM124646-90014
TIMKEN TIMKEN
Description
HM124646-90014 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS C
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM124646; 4-11/16" Bore; 7-11/16" Outside Diameter; 5.385" Width; Double Row
Part #
HM124646-90014
BDI #
1358012
Details
2695.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM124646-90014/p/1358012
Your Price
$ 2,695.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.34
EAN
0053893479637
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM124646
Assembly Number
90014
Assembly Components
HM124646 (2) | HM124618XD (1) | HM124646XA (1) | K85588 (1) | K85600 (2) | K86002 (2) | K89716 (1)
End Play
0.021 to 0.027
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM124646-90014
Weight / LBS
42.637
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM124646; 4-11/16" Bore; 7-11/16" Outside Diameter; 5.385" Width; Double Row
Bore
4.688 Inch | 119.075 Millimeter
Assembly Width
5.385 Inch | 136.779 Millimeter
Outside Diameter
7.688 Inch | 195.275 Millimeter
