https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM124649-90189
TIMKEN TIMKEN
Description
HM124649-90189 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM124649; 4.723" Bore; 7-43/64" Outside Diameter; 4.931" Width; Double Row
Part #
HM124649-90189
BDI #
1358045
Details
6123.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM124649-90189/p/1358045
Your Price
$ 6,123.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.72
EAN
0053893847177
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM124649
Assembly Number
90189
Assembly Components
HM124649 (2) | HM124616XD (1) | HM124649XA (1) | K363084 (1) | K363085 (1) | K363086 (1) | K422076 (4) | K422088 (4) | K422091 (1) | K468760 (1) | K468761 (1) | K468762 (1) | K468763 (1) | K56381 (3)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM124649-90189
Weight / LBS
41.229
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM124649; 4.723" Bore; 7-43/64" Outside Diameter; 4.931" Width; Double Row
Bore
4.723 Inch | 119.964 Millimeter
Assembly Width
4.931 Inch | 125.247 Millimeter
Outside Diameter
7.672 Inch | 194.869 Millimeter
