https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM127440-90403
TIMKEN TIMKEN
Description
HM127440-90403 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127440; 5" Bore; 8-3/16" Outside Diameter; 5.76" Width; Double Row
Part #
HM127440-90403
BDI #
1358065
Details
5349.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM127440-90403/p/1358065
Your Price
$ 5,349.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.074
EAN
0053893697079
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM127440
Assembly Number
90403
Assembly Components
HM127440 (2) | HM127415XD (1) | HM127440XB (1) | K103540 (1) | K103541 (3) | K125691 (1) | K152939 (2) | K156373 (1) | K158395 (2) | K523652 (1) | K84327 (1)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM127440-90403
Weight / LBS
50.87
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127440; 5" Bore; 8-3/16" Outside Diameter; 5.76" Width; Double Row
Assembly Width
5.76 Inch | 146.304 Millimeter
Bore
5 Inch | 127 Millimeter
Outside Diameter
8.188 Inch | 207.975 Millimeter
