https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM127442-90196
TIMKEN TIMKEN
Description
HM127442-90196 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS D
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127442; 5.117" Bore; 8.263" Outside Diameter; 4.957" Width; Double Row
Part #
HM127442-90196
BDI #
1358068
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM127442-90196/p/1358068
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.46
EAN
0053893978932
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM127442
Assembly Number
90196
Assembly Components
HM127442 (2) | HM127417XD (1) | HM127442XC (1) | K478093 (2) | K86860 (2)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM127442-90196
Weight / LBS
38.492
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127442; 5.117" Bore; 8.263" Outside Diameter; 4.957" Width; Double Row
Bore
5.117 Inch | 129.972 Millimeter
Outside Diameter
8.263 Inch | 209.88 Millimeter
Assembly Width
4.957 Inch | 125.908 Millimeter
