https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM127446-90011
TIMKEN TIMKEN
Description
HM127446-90011 TAPERED ROLLER BEARING ; 2-ROW AP ASSEMBLY CLASS D
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127446; 5.187" Bore; 8-3/16" Outside Diameter; 5.76" Width; Double Row
Part #
HM127446-90011
BDI #
1358073
Details
3663.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM127446-90011/p/1358073
Your Price
$ 3,663.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
26.04
EAN
0053893847214
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM127446
Assembly Number
90011
Assembly Components
HM127446 (2) | HM127415XD (1) | HM127446XA (1) | K44434 (3) | K49022 (1) | K80511 (1) | K85507 (2) | K85521 (1) | K85525 (1) | K86860 (2) | K89716 (1)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM127446-90011
Weight / LBS
57.408
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127446; 5.187" Bore; 8-3/16" Outside Diameter; 5.76" Width; Double Row
Assembly Width
5.76 Inch | 146.304 Millimeter
Outside Diameter
8.188 Inch | 207.975 Millimeter
Bore
5.187 Inch | 131.75 Millimeter
