TIMKEN
TIMKEN
HM127446-90167
TIMKEN TIMKEN
Description
HM127446-90167 TAPERED ROLLER BEARING ; DOUBLE ROW AP ASSEMBLY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127446; 5.187" Bore; 6.48" Outside Diameter; 2-1/4" Width; Double Row
Part #
HM127446-90167
BDI #
20353283
Details
4186.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM127446-90167/p/20353283
Your Price
$ 4,186.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.226
EAN
0053893847375
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM127446
Assembly Number
90167
Assembly Components
HM127446 (2) | HM127415XD (1) | HM127446XA (1) | K85507 (2) | K86860 (2) | M942 (12)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | 1 Spacer | 2 Seal Wear Ring | 2 Seal | 12 Grease
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
24.75
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127446; 5.187" Bore; 6.48" Outside Diameter; 2-1/4" Width; Double Row
Bore
5.187 Inch | 131.75 Millimeter
Outside Diameter
6.48 Inch | 164.592 Millimeter
Assembly Width
2.25 Inch | 57.15 Millimeter
