https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM129843-90182
TIMKEN TIMKEN
Description
TIMKEN HM129843-90182
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129843; 5.511" Bore; 8-21/32" Outside Diameter; 5.21" Width; Double Row
Part #
HM129843-90182
BDI #
1358122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM129843-90182/p/1358122
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
22.2
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM129843
Assembly Number
90182
Assembly Components
HM129843 (2) | HM129813XD (1) | HM129843XA (1) | K422076 (4) | K422083 (1) | K517450 (1) | K519642 (1) | K86861 (1) | K89716 (1)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM129843-90182
Weight / LBS
48.888
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129843; 5.511" Bore; 8-21/32" Outside Diameter; 5.21" Width; Double Row
Assembly Width
5.21 Inch | 132.334 Millimeter
Bore
5.511 Inch | 139.979 Millimeter
Outside Diameter
8.656 Inch | 219.862 Millimeter
