TIMKEN
TIMKEN
HM129848-90152
TIMKEN TIMKEN
Description
HM129848-90152 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129848; 5.687" Bore; 8.68" Outside Diameter; " Width; Double Row
Part #
HM129848-90152
BDI #
1358144
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM129848-90152/p/1358144
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
24.508
EAN
0053893489148
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM129848
Assembly Number
90152
Assembly Components
HM129848 (2) | HM129814XD (1) | HM129848XA (1) | K504059 (1) | K504062 (2) | K83179 (3) | K83203 (1) | M942 (14)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | 1 Spacer | 2 Enclosure | 2 Enclosure Sleeve | 3 Lubrication Fitting | 1 Backing Ring | 14 Grease
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
54.03
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129848; 5.687" Bore; 8.68" Outside Diameter; " Width; Double Row
Bore
5.687 Inch | 144.45 Millimeter
Outside Diameter
8.68 Inch | 220.472 Millimeter
